Motion
42884
Trantorque Keyless Bushings
MI ITEM #05348063
MFR #42884
Your Price$68.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trantorque Keyless Bushings
MI ITEM #05348063
MFR #42884

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.77/each(List $79.08)

Overview

Mfr description
TTQM0516 TRANTORQUE MINI 5MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    18 N-m
  • Hub Contact Pressure
    123 N/mm²
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    TTQM0516
  • Manufacturer Upc Number
    662345034371
  • Weight
    0.060 lbs
  • UPC_NO
    662345034371
  • Bore Diameter
    5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text