Motion
42856
Keyless Bushing - 11 mm ID, 23 mm OD
MI ITEM #05348069
MFR #42856
Price$80.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 11 mm ID, 23 mm OD
MI ITEM #05348069
MFR #42856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.16/each

Specifications

Dimensions

  • Bore Diameter
    11 mm
  • Hub Contact Pressure
    136 N/mm²
  • Outside Diameter  
    23 mm
  • Weight
    0.120 lbs

Details

  • Installation Torque
    44 Nm
  • Manufacturer Catalog Number
    TTQM1123
  • Manufacturer Upc Number
    662345034111
  • Material
    Steel
  • Maximum Transmitted Torque
    82 N-m
  • UPC_NO
    662345034111

Overview

Mfr description
TTQM1123 TRANTORQUE MINI 11MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought