Motion
42860
Keyless Bushing - 15 mm ID, 26 mm OD
Mi Item #05348072
MFR #42860
Price$66.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 15 mm ID, 26 mm OD
Mi Item #05348072
MFR #42860

Mfr description
TTQM1526 TRANTORQUE MINI 15MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.59/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    124 N/mm²
  • Outside Diameter  
    26 mm
  • Weight
    0.150 lbs

Details

  • Installation Torque
    66 Nm
  • Manufacturer Catalog Number
    TTQM1526
  • Manufacturer Upc Number
    662345034159
  • Material
    Steel
  • Maximum Transmitted Torque
    145 N-m
  • UPC_NO
    662345034159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)