Motion
42862
Keyless Bushing - 17 mm ID, 32 mm OD
MI ITEM #05348073
MFR #42862
Price$99.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 17 mm ID, 32 mm OD
MI ITEM #05348073
MFR #42862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.09/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Hub Contact Pressure
    142 N/mm²
  • Outside Diameter  
    32 mm
  • Weight
    0.260 lbs

Details

  • Installation Torque
    110 Nm
  • Manufacturer Catalog Number
    TTQM1732
  • Manufacturer Upc Number
    662345034173
  • Material
    Steel
  • Maximum Transmitted Torque
    218 N-m
  • UPC_NO
    662345034173

Overview

Mfr description
TTQM1732 TRANTORQUE OE 17MM
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought