Motion
42871
Trantorque Keyless Bushings
MI ITEM #05348078
MFR #42871
Your Price$95.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trantorque Keyless Bushings
MI ITEM #05348078
MFR #42871

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.94/each(List $134.32)

Overview

Mfr description
TTQM2538 TRANTORQUE OE 25MM
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    443 N-m
  • Hub Contact Pressure
    136 N/mm²
  • Installation Torque
    185 Nm
  • Manufacturer Catalog Number
    TTQM2538
  • Manufacturer Upc Number
    662345034258
  • Weight
    0.350 lbs
  • UPC_NO
    662345034258
  • Bore Diameter
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought