Motion
42874
Keyless Bushing - 28 mm ID, 45 mm OD
Mi Item #05348079
MFR #42874
Price$153.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 28 mm ID, 45 mm OD
Mi Item #05348079
MFR #42874

Mfr description
TTQM2845 TRANTORQUE OE 28MM
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.65/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    106 N/mm²
  • Outside Diameter  
    45 mm
  • Weight
    0.630 lbs

Details

  • Installation Torque
    240 Nm
  • Manufacturer Catalog Number
    TTQM2845
  • Manufacturer Upc Number
    662345034289
  • Material
    Steel
  • Maximum Transmitted Torque
    539 N-m
  • UPC_NO
    662345034289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)