Motion
VF3233-5DO1-02F

SMC CORP OF AMERICA
VF3233-5DO1-02F

Solenoid-Operated Air Control Valve - Body Ported (Side), 5 Port, 2 Position, Double Solenoid
MI ITEM #05348177
MFR #VF3233-5DO1-02F
Price$122.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3233-5DO1-02F

Solenoid-Operated Air Control Valve - Body Ported (Side), 5 Port, 2 Position, Double Solenoid
MI ITEM #05348177
MFR #VF3233-5DO1-02F

Mfr description
VF3233-5DO1-02F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.65/each

Specifications

Dimensions

  • Overall Height
    84.5 mm
  • Overall Length
    163.6 mm
  • Overall Width
    26.4 mm
  • Port Size - Exhaust
    1/8 BSPP
  • Port Sizes
    1/4 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.75 (4/2 to 5/3 (A/B to EA/EB)) Cv, 1 (1 to 4/2 (P to A/B)) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    12 ms
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    3.1 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar), 4 (1 to 4/2 (P to A/B)) dm³/(s.bar)
  • Standards Met
    CE, JIS, RoHS
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)