Motion
SJ1512

SIMPLEX
SJ1512

SJ Series Screw Jacks, 12 ton Sustaining Capacity, 9.75 in Stroke -
Mi Item #05348211
MFR #SJ1512
Price$658.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
SJ1512

SJ Series Screw Jacks, 12 ton Sustaining Capacity, 9.75 in Stroke -
Mi Item #05348211
MFR #SJ1512

Mfr description
SJ1512 1-1/2 X 12 TON SCREW JACK (03120)
  • Positive welded stop for safety
  • Supports loads indefinitely, and will not creep down
  • Carry handle for easy of transport
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.41/each

Specifications

Dimensions

  • Handle Effort
    15 ton
  • Lowered Height
    15.750 in
  • Stroke
    9.750 in
  • Weight
    16 lbs

Details

  • Capacity
    12 ton
  • Power Source
    Mechanical
  • Series / Type
    SJ Series / Screw Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)