Motion
SJ156

SIMPLEX
SJ156

SJ Series Screw Jacks, 12 ton Sustaining Capacity, 3.75 in Stroke -
MI ITEM #05348229
MFR #SJ156
Price$520.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
SJ156

SJ Series Screw Jacks, 12 ton Sustaining Capacity, 3.75 in Stroke -
MI ITEM #05348229
MFR #SJ156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$520.30/each

Specifications

Dimensions

  • Handle Effort
    15 ton
  • Lowered Height
    9.630 in
  • Stroke
    3.750 in
  • Weight
    10 lbs

Details

  • Capacity
    12 ton
  • Power Source
    Mechanical
  • Series / Type
    SJ Series / Screw Jack

Overview

Mfr description
SJ156 JACK SCREW (03060)
  • Positive welded stop for safety
  • Supports loads indefinitely, and will not creep down
  • Carry handle for easy of transport
  • Four holes for easy positioning of lever bar
  • 9° tilt saddle assists in centering load point
  • Manufacturer: Simplex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought