Motion
7900
Lubricant - 10 oz, Aerosol Can
Mi Item #05349712
MFR #7900
Price$49.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 10 oz, Aerosol Can
Mi Item #05349712
MFR #7900

Mfr description
1616692 SF7900 CERAMIC SHIELD
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$49.93/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    9.5 oz
  • Weight
    0.88 lbs

Details

  • Application
    Anti-Weld Spatter Coating
  • Color
    White
  • Composition
    Boron Nitride
  • Container Type
    Aerosol Can
  • Flash Point
    -4 °F
  • Form
    Spray
  • Manufacturer Upc Number
    079340002142
  • Material
    Lubricant
  • Series
    SF 7900
  • Standards Met
    Approved by the independent institute REFA consult and by TWI (The Welding Institute).
  • UPC_NO
    079340002142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)