Motion
23395
8245PSV L/XL Lime Type P Class 2 Public Safety Vest
Mi Item #05349784
MFR #23395
Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8245PSV L/XL Lime Type P Class 2 Public Safety Vest
Mi Item #05349784
MFR #23395

Mfr description
8245PSV TYPE P CLASS 2 PUBLIC SAFETY
  • Public Safety Vest: ANSI-compliant, two-tone, breakaway design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.03/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    L/XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8245PSV L/XL Lime Type P Class 2 Public Safety Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Public Safety
  • UPC_NO
    720476233954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)