Motion
23397
8245PSV 2XL/3XL Lime Type P Class 2 Public Safety Vest
MI ITEM #05349785
MFR #23397
List Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8245PSV 2XL/3XL Lime Type P Class 2 Public Safety Vest
MI ITEM #05349785
MFR #23397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.14/each for your price

Overview

Mfr description
8245PSV TYPE P CLASS 2 PUBLIC SAFETY
  • Public Safety Vest: ANSI-compliant, two-tone, breakaway design.

Specifications

  • Size
    2XL/3XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8245PSV 2XL/3XL Lime Type P Class 2 Public Safety Vest
  • Series
    Vests - Public Safety
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476233978
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought