Motion
AN800-N14
SILENCER 1 1/2" NPT
MI ITEM #05349799
MFR #AN800-N14
Price$37.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER 1 1/2" NPT
MI ITEM #05349799
MFR #AN800-N14

Mfr description
AN800-N14 SILENCER 1 1/2" NPT
  • Fluid: compressed air
  • Noise reduction: 25-35 dB(A) or more
  • Maximum operating pressure: 1.0MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.25/each

Specifications

Dimensions

  • Hex Size
    55 mm
  • Overall Height
    217 mm
  • Port Size
    1-1/2 NPT

Details

  • Country of Origin
    JP
  • Flow Rate
    1765.73 cfm
  • Noise Reduction
    30 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +41 to +140 °F
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)