Motion
GR8240042.00

GROVE GEAR
GR8240042.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #05349860
MFR #GR8240042.00
Your Price$1,969.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240042.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #05349860
MFR #GR8240042.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,969.67/each(List $2,363.60)

Overview

Mfr description
GRBM824-25-L-56 STANDARD WORM REDUCER

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.967 hp
  • Horsepower Rating Normal Duty
    1.967 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    70 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    1454 in/lb;164.28 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    5.5100 in, 139.95 mm
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BM824-25-L-56
  • Weight
    47 lbs, 21.319 kg
  • Horsepower
    1.967 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Output
    1.615 hp;1.204 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1454 in-lbs;164.28 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought