Motion
GR8260570.23

GROVE GEAR
GR8260570.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #05349865
MFR #GR8260570.23
Price$2,123.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260570.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #05349865
MFR #GR8260570.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,123.31/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    1805 in/lb;203.937 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    60:1
  • Output Size
    1.4375 in
  • Overhung Load
    1625 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shipping Dimensions Height
    11.7500 in;298.45 mm
  • Shipping Dimensions Length
    16.0000 in;406.40 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    55 lbs, 24.948 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.216 hp
  • Horsepower Rating Normal Duty
    1.216 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ826-60-H1-140-23
  • Max Input Horsepower
    1.216 hp
  • Mounting Type
    Shaft
  • Output
    0.835 hp;0.623 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1805 in-lbs;203.937 Nm

Overview

Mfr description
GRHMQ826-60-H1-140-23 STANDARD WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought