Motion
559737
Eye Cradle Grab Hook - 3/8 in, Grade 80/100, 0.47 in Opening, 8800 lbs Capacity
MI ITEM #05349883
MFR #559737
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Cradle Grab Hook - 3/8 in, Grade 80/100, 0.47 in Opening, 8800 lbs Capacity
MI ITEM #05349883
MFR #559737

Mfr description
559737 HOOK GRAB CRADLE EYE 3/8" GR80/GR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Length
    2.86 in
  • Opening Width
    0.47 in
  • Weight
    1.42 lbs

Details

  • Hook Grade
    Grade 80/100
  • Hook Type
    Eye Cradle Grab Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    8800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)