Motion
PRV2-10-S-6T-35
02-112790 Pressure Control Valve
MI ITEM #05350111
MFR #PRV2-10-S-6T-35
List Price$503.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-112790 Pressure Control Valve
MI ITEM #05350111
MFR #PRV2-10-S-6T-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$503.94/each for your price

Overview

Mfr description
PRV2-10-S-6T-35 PRESSURE RELIEF VALVE
  • PRV1 pressure reducing/relieving valves are direct-acting spool valves
  • PRV2 and PRV12 valves are pilot-operated spool valves
  • Screw and cap adjustment; internal, knob, and factory-preset options options are available
  • Valves require a housing (aluminum 3,000 PSI, or steel 5,000 PSI)
  • Seals are buna; Viton seals are available as a conversion or option
  • Any valves being used at pressures above 3,000 psi must use steel housings

Specifications

  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    240 bar
  • Housing Material
    Steel
  • Overall Width
    1.76 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    6.30 in
  • Overall Length
    3.00 in
  • Adjustment Type
    Screw
  • Cavity
    C-10-3
  • Factory Set Pressure
    128.5 bar
  • Minimum Working Pressure
    17 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text