Motion
XA0520112
Caster Wheel - 5.0000 in Dia., 2.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 750 lbs, 340.19 kg Capacity
MI ITEM #05350126
MFR #XA0520112
Price$62.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5.0000 in Dia., 2.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 750 lbs, 340.19 kg Capacity
MI ITEM #05350126
MFR #XA0520112

Mfr description
XA0520112 5X2 POL URA ON POL PRO WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.27/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    1.1875 in
  • Face Width
    2.0000 in
  • Hub Length
    2.1875 in
  • Tread Width
    2.0000 in
  • Weight
    1.75 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.7500 in
  • Hardness
    63 Shore D
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    750 lbs, 340.19 kg
  • Manufacturer Catalog Number
    XA0520112
  • Operating Temperature Range
    -40 to 82.22 °C, -40 to 180 °F
  • Tread Material
    Polyurethane
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)