Motion
DF3777

GRACO INC
DF3777

Husky™ 2150 Metallic Bolted Pump - 2 in NPT Ports, 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum Fluid Section, Nitrile Ball, Aluminum Center Section, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #05350133
MFR #DF3777
Price$3,217.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF3777

Husky™ 2150 Metallic Bolted Pump - 2 in NPT Ports, 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum Fluid Section, Nitrile Ball, Aluminum Center Section, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #05350133
MFR #DF3777

Mfr description
DF3777 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,217.79/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    58 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 in
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum
  • Certification
    ATEX, CE
  • Check Seat Material
    Buna-N
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Porting
    End Port
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    D0F777
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)