Motion
DF4777

GRACO INC
DF4777

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 1.03 gal/Stroke Avg Displacement, Stainless Steel, Buna-N Fluid Section, Buna-N Ball, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #05350134
MFR #DF4777
Price$13,559.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF4777

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 1.03 gal/Stroke Avg Displacement, Stainless Steel, Buna-N Fluid Section, Buna-N Ball, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #05350134
MFR #DF4777

Mfr description
DF4777 STAINLESS PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,559.25/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in

Details

  • Air Inlet
    1/2
  • Average Displacement
    1.03 gal/Stroke
  • Ball Material
    Buna-N
  • Certification
    ISO 9001
  • Check Seat Material
    Buna-N
  • Diaphragm Material
    Nitrile
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Buna-N, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)