Motion
200-0722-002
Hydraulic Steering Control Unit - 10 Series, 8 gpm Maximum Flow Rate, M18 x 1.5-6H Port, 11.3 in³/r
Mi Item #05350151
MFR #200-0722-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 10 Series, 8 gpm Maximum Flow Rate, M18 x 1.5-6H Port, 11.3 in³/r
Mi Item #05350151
MFR #200-0722-002

Mfr description
200-0722-002 SERIES 10 HYD MOTOR
  • The new Series 10 incorporates proven Eaton technologies
  • An internal, balanced architecture and a widewalled sleeve that is 40 thicker than standard designs offer increased performance during transient pressure conditions
  • Its high-pressure rating reduces overall equipment costs, since smaller cylinder sizes can be assigned into the system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    6.04 in
  • Overall Width
    3.70 in
  • Port Size
    M18x1.5

Details

  • Continuous Flow Rate
    30 L/min
  • Displacement
    11.3 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    8 gpm
  • Maximum System Pressure
    3989 psi
  • Mounting Type
    2X M12 X 1.75-6H X 24.1 [.95] Min Depth Port Face 4X M10X1.5-6H Mounting Face
  • Neutral Circuit Type
    Load Sensing
  • Operating Pressure Range
    275 bar
  • Port Configuration
    M18x1.5
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    10
  • Valve Options
    Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve
  • Working Pressure
    275 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)