Motion
CF600-4CS
6 ID CS Crimp Style Ferrule 6.875 ID, 6-45/64
Mi Item #05350215
MFR #CF600-4CS
Price$96.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID CS Crimp Style Ferrule 6.875 ID, 6-45/64
Mi Item #05350215
MFR #CF600-4CS

Mfr description
CF600-4CS CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.47/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    4.4 lbs

Details

  • Compatible Banding Types
    King Crimp
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF600-4CS
  • Material
    Steel
  • Maximum Operating Pressure
    230 psi
  • Maximum Working Pressure
    230 PSI, 15.858 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Ferrule
  • Working Pressure
    75 to 230 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)