Motion
SAG7S15M6

SIOUX TOOLS
SAG7S15M6

Air Die Grinder - Collet Size 1/4 in, 6 mm
Mi Item #05350230
MFR #SAG7S15M6
Price$830.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SAG7S15M6

Air Die Grinder - Collet Size 1/4 in, 6 mm
Mi Item #05350230
MFR #SAG7S15M6

Mfr description
SAG7S15M6 ANGLE DIE GRNDR 15K RPM 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.37/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm
  • Overall Length
    6.5000 in, 165 mm

Details

  • Air Consumption @ Load
    25 scfm
  • Exhaust Type
    Front
  • Horsepower
    0.70 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)