Motion
70200
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 10
MI ITEM #05350455
MFR #70200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 10
MI ITEM #05350455
MFR #70200

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    10 mm, 11 mm, 4.5 mm, 4 mm, 5.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Overall Length
    6-5/8 in, 7 in
  • Shank Length
    3 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Style
    Plastic
  • Non Sparking
    Non-Sparking
  • Number of Drivers
    10
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Hollow

Overview

Mfr description
70200 DRIVER NUT 10 PIECE METRIC SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought