Motion
300004
Specialist® Penetrant or Multipurpose Lubricant - 11 oz, Aerosol Can
MI ITEM #05351008
MFR #300004
Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialist® Penetrant or Multipurpose Lubricant - 11 oz, Aerosol Can
MI ITEM #05351008
MFR #300004

Mfr description
300004 PENETRANT 11OZ SPECIALIST
  • Extra-penetrating, fast-acting Blu Torch™ Technology
  • Penetrates deep into crevices, threads and seams to break the bonds that hold stuck parts together
  • Leaves behind a protective layer
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.07/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Specific Gravity
    0.8
  • VOC Content
    0.2451

Details

  • Additional Details
    Our penetrating lubricant also leaves behind a protective layer and helps prevent rust and corrosion from re-forming. Containing Blu Torch™ Technology, a proprietary blend of synthetic additives, our rust remover spray quickly goes to work on rusted nuts, bolts, threads, locks and chains. WD-40 Specialist Rust Release Penetrant Spray frees rusted parts 50% faster than the leading competitor. It is 50-state VOC compliant and safe to use on plastics, rubber and metal.
  • Application
    Rust Release
  • Color
    Clear
  • Composition
    Mineral Oil
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Extra-penetrating, fast-acting Blu Torch™ Technology • Penetrates deep into crevices, threads and seams to break the bonds that hold stuck parts together • Leaves behind a protective layer • Frees rusted parts 50% faster than the leading competitor • Ideal for use on nuts, bolts, threads and locks • 50-State VOC-compliant • Only Sold in US
  • Flammability
    Flammable
  • Flash Point
    147 °F
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    079567300007
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    Not Rated
  • Odor
    Yes
  • Operating Temperature Range
    -50 °F to 400 °F
  • Penetrant Base
    Petroleum
  • Product Types
    Penetrant
  • Regulations
    VOC Compliant
  • Standards Met
    CARB Compliant
  • Temperature Range
    0 to 400 °F
  • Type
    Penetrant
  • UPC_NO
    079567300007
  • Working Temperature
    0 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)