Motion
300011
Specialist® Penetrant or Multipurpose Lubricant - 11 0z, Aerosol Can
MI ITEM #05351009
MFR #300011
Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialist® Penetrant or Multipurpose Lubricant - 11 0z, Aerosol Can
MI ITEM #05351009
MFR #300011

Mfr description
300012 SILICONE 11OZ
  • Lubricates, waterproofs and protects
  • Quick-drying with no messy residue
  • Safe to use on rubber, vinyl and plastic
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.10/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Specific Gravity
    0.8
  • VOC Content
    0.2

Details

  • Additional Details
    WD-40® SPECIALIST® WATER RESISTANT SILICONE LUBRICANT safely lubricates, waterproofs and protects metal and non-metal surfaces, including rubber, plastic and vinyl better than leading competitors. Our silicone spray dries fast and leaves a clear, non-staining film that doesn’t stick or make a mess, so it won’t attract dirt. Effective in a temperature range from -100°F to 500°F, it's ideal for use on cables, pulleys, guide rails, valves, linkages, hinges, locks and more, and is 50-state VOC compliant.
  • Additives Included
    Silicone
  • Application
    General Purpose
  • Certification
    USDA Certified Biobased Product
  • Color
    Clear
  • Composition
    Water Resistant, Silicone
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Lubricates, waterproofs and protects • Quick-drying with no messy residue • Safe to use on rubber, vinyl and plastic • 50-State VOC-compliant • Only Sold in US
  • Flammability
    Flammable
  • Flash Point
    -22 °F
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Dry
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    079567300014
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -100 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    Yes
  • Operating Temperature Range
    -100 °F to 500 °F
  • Regulations
    VOC Compliant
  • Standards Met
    CARB Compliant, RoHS 2011/65/EU Compliant,
  • Type
    Lubricant
  • UPC_NO
    079567300014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)