Motion
300042
Specialist® Penetrant or Multipurpose Lubricant - 1 gal, Jug
Mi Item #05351011
MFR #300042
Price$52.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialist® Penetrant or Multipurpose Lubricant - 1 gal, Jug
Mi Item #05351011
MFR #300042

Mfr description
300042 RUST SOAK 1GALLON
  • Safely removes tough rust from metal parts and tools
  • All ingredients are biodegradable
  • Targets the rust, safe for surrounding areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.16/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    128 oz.
  • Specific Gravity
    1.05

Details

  • Additional Details
    WD-40® SPECIALIST® RUST REMOVER SOAK dissolves rust quickly without harming surrounding parts, trim, gaskets or paint. Our rust dissolver restores surfaces to bare metal without scraping, chipping or scrubbing. For light rust, leave parts in 1-3 hours and for heavy rust, leave parts in the rust removal solution overnight. This non-toxic and biodegradable formula is effective on small or large items that can be soaked.
  • Application
    Rust Remover
  • Color
    Clear
  • Composition
    Water
  • Container Type
    Jug
  • Features & Benefits
    • Safely removes tough rust from metal parts and tools • All ingredients are biodegradable • Targets the rust, safe for surrounding areas • Nontoxic and acid-free • Ideal for use on: Auto restoration, tractors, antiques, farm equipment and implements, trailers and hitches and rusty tools • Only Sold in US
  • Flammability
    Non-Flammable
  • Flash Point
    None
  • GHS Flammability Rating
    Non-Flammable
  • Lubricant Base
    Water
  • Manufacturer Product Page
  • Manufacturer Upc Number
    079567300045
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    60 °F
  • NSF Rating
    Not Rated
  • Odor
    Yes
  • Operating Temperature Range
    60 °F to 150 °F
  • Penetrant Base
    Water
  • Product Types
    Rust Remover Soak
  • Regulations
    VOC Compliant
  • Series
    Specialist(R)
  • Standards Met
    CARB Compliant
  • Type
    Lubricant
  • UPC_NO
    079567300045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)