Specifications
Dimensions
- Container Size6.5 oz
Details
- Food GradeFood Grade
- Industry Standards MetVOC Compliant
- Manufacturer Product Page
- UPC_NO079567300038
Overview
Mfr description
300035 CORROSION INHIBITOR 6.5OZ
- Industrial-Strength
- Contains Bio-Solvent Technology
- Contains Anti-Corrosion Additives
- Safer Choice Certified
- Non-Toxic
- Biodegradable
- Non-Flammable
- Low Odor/Fragrance Free
- 50-State VOC Compliant
- NSF Registered A1, A2, A4, A8, B1
- Safe for Use in Food-Processing Facilities
- Ready-to-Use
- No Messy Diluting Needed
- Custom Packaging Designed for Ease and Comfort
- Only Sold in US