Motion
300059
Specialist® Penetrant or Multipurpose Lubricant - 10 oz, Aerosol Can
Mi Item #05351013
MFR #300059
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialist® Penetrant or Multipurpose Lubricant - 10 oz, Aerosol Can
Mi Item #05351013
MFR #300059

Mfr description
300059 DRY LUBE 10OZ
  • Quick-drying formula provides superior lubrication and long-lasting corrosion protection with no oily residue
  • Ideal for reducing friction and wear and releasing molded parts
  • Resists dirt, dust and oil
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    10 oz.
  • Specific Gravity
    0.72
  • VOC Content
    0.932

Details

  • Additional Details
    WD40® SPECIALIST® DIRT & DUST RESISTANT DRY LUBE PTFE SPRAY lubricates and provides superior long-lasting corrosion protection with no oily residue. It dries quickly and resists dirt, dust and oil. WD-40 Specialist Dirt & Dust Resistant Dry Lube PTFE Spray reduces friction and wear on blades and bits, door and window tracks, slides, conveyor belts, rollers, hinges, power tools and equipment. Our dry lubricant is also ideal for releasing molded parts, and it’s 50-state VOC compliant
  • Additives Included
    PTFE
  • Application
    Dry, Dirt & Dust Resistant
  • Certification
    USDA Certified Biobased Product
  • Color
    Clear
  • Composition
    Mineral Oil
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Quick-drying formula provides superior lubrication and long-lasting corrosion protection with no oily residue • Ideal for reducing friction and wear and releasing molded parts • Resists dirt, dust and oil • 50-State VOC-compliant • For use on blades and bits, door and window tracks, slides, conveyor belts, rollers, chains, cables, hinges, power tools and equipment • Only Sold in US
  • Flammability
    Flammable
  • Flash Point
    -29 °F
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Dry
  • Lubrication Type
    Dry Film Lubricant
  • Manufacturer Upc Number
    079567300052
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    Yes
  • Operating Temperature Range
    -50 °F to 500 °F
  • Product Types
    Dry Lube
  • Regulations
    VOC Compliant
  • Standards Met
    CARB Compliant, RoHS 2011/65/EU Compliant,
  • Temperature Range
    -50 to 500 °F
  • Type
    Lubricant
  • UPC_NO
    079567300052
  • Working Temperature
    -50 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)