Motion
100703
3-IN-ONE® Penetrant or Multipurpose Lubricant - 4 oz, Bottle
MI ITEM #05351014
MFR #100703
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-IN-ONE® Penetrant or Multipurpose Lubricant - 4 oz, Bottle
MI ITEM #05351014
MFR #100703

Mfr description
100703 MULTI-PURPOSE 4OZ
  • 3-IN-ONE’s original drip oil lubricates, cleans and prevents rust
  • Precise, easy-to-use drip spout enables precise lubrication with no overspray or splatter
  • Can be used on in-line skates, tools, firearms, bicycles, wheels, fans and moving parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Container Size
    4 oz
  • SAE Grade
    17
  • Specific Gravity
    0.90 at 60 °F

Details

  • Additional Details
    Spout extension of more than 6 inches for those hard to reach places. A simple twist of the spout allows for easy ON and OFF closure control. Fill level indicator strip to show when product is running low.
  • Application
    oil, Multi-Purpose
  • Color
    Amber
  • Composition
    Mineral
  • Container Type
    Bottle
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Features & Benefits
    • 3-IN-ONE’s original drip oil lubricates, cleans and prevents rust • Precise, easy-to-use drip spout enables precise lubrication with no overspray or splatter • Can be used on in-line skates, tools, firearms, bicycles, wheels, fans and moving parts • Only Sold in US
  • Flash Point
    305 °F
  • Manufacturer Upc Number
    079567100706
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -25 °F
  • NSF Rating
    Not Rated
  • Pour Point
    -25 °F
  • Product Types
    Multipurpose Lubricant
  • Series
    Extended Telespout
  • Type
    Lubricant
  • UPC_NO
    079567100706
  • Viscosity Index
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)