Motion
5 7/16DI HS ASY 4BEX

DODGE
5 7/16DI HS ASY 4BEX

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #05351443
MFR #5 7/16DI HS ASY 4BEX
List Price$7,184.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16DI HS ASY 4BEX

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #05351443
MFR #5 7/16DI HS ASY 4BEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,184.08/each for your price

Overview

Mfr description
060578 5-7/16 4B DE HSG ONLY

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.4375 in, 5.9375 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Country of Origin
    US
  • Compatible Bearing Type
    Tapered Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    023536, 023537
  • Bolt Center To Center Length
    20.6300 in
  • Base Width
    6-1/4 in
  • UPC_NO
    782475475247
  • Manufacturer Catalog Number
    060578
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought