Motion
SSU12-CR
Closed Round Rail Ball Bushing - Super Smart Series, 0.750 in Shaft Diameter, 1.251 in Outside Diameter, 1.605 / 1.625 in Overall Width
MI ITEM #05351560
MFR #SSU12-CR
Your Price$231.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 0.750 in Shaft Diameter, 1.251 in Outside Diameter, 1.605 / 1.625 in Overall Width
MI ITEM #05351560
MFR #SSU12-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.21/each(List $265.88)

Overview

Mfr description
SSU12-CR BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.251 in
  • Overall Length
    1.6250 in
  • Closure Type
    Closed
  • Overall Width
    1.605 / 1.625 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    791 lbf
  • Load Capacity
    791 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    1.255 / 1.285 in
  • Wiper Type
    No Wiper
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486277033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text