Motion
MM1112

GRACO INC
MM1112

Lubrication Pump - Electric Pump, Oil, 1 in³/min Flow Rate
Mi Item #05351773
MFR #MM1112
Price$5,409.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
MM1112

Lubrication Pump - Electric Pump, Oil, 1 in³/min Flow Rate
Mi Item #05351773
MFR #MM1112

Mfr description
MM1-112 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,409.90/each

Specifications

Details

  • Flow Rate
    1 in³/min
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Metal
  • Pump Type
    Electric Pump
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)