Motion
CR-2-1/8-XB
Flat Cam Follower-Hex Head Roller - CR Series Series, 2.1250 in Roller Dia, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #05351890
MFR #CR-2-1/8-XB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - CR Series Series, 2.1250 in Roller Dia, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #05351890
MFR #CR-2-1/8-XB

Mfr description
CR 2 1/8 XB TRACK ROLLER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.1250 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    1.69 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-2-1/8-XB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    N/A
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)