Specifications
Dimensions
- Glove SizeSmall
- Thickness5.0 mil
Details
- ApplicationFood Processing, Medical/Exam Grade
- ColorBlue
- Powder StylePowder-Free
- Product Line"Nitech®"
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)