Motion
89/1402

SALISBURY
89/1402

Glove Liners - Cotton, White
Mi Item #05352027
MFR #89/1402
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
89/1402

Glove Liners - Cotton, White
Mi Item #05352027
MFR #89/1402

Mfr description
89/1402 GLOVE LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Glove Size
    Universal
  • Height
    1.1333333333333333
  • Length  
    0.8833333333333333, 10 in
  • Weight
    3.40 lbs, 0.2833333333333333
  • Width
    0.6333333333333333

Details

  • Application
    Electrical
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Material
    Cotton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)