Overview
Mfr description
PLRS-1 3/4 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length0.8750 in
- Radial Static Load Capacity1110 lbs
- Manufacturer Catalog Number0009034100
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data