Motion
B03115.0WANTA--
Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #05352504
MFR #B03115.0WANTA--
Price$1,004.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #05352504
MFR #B03115.0WANTA--

Mfr description
B03115.0WANTA-- SINGLE REDUCTION UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.36/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Length
    19 in
  • Output Size
    0.7500 in
  • Ratio
    5:1
  • Weight
    14.52 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170265220
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • UPC_NO
    759170265220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)