Motion
CMM200-4RP
Hydraulic Gerotor Spool Valve Motor - CMM-Series, 12.20 in³/r, 4-Bolt
MI ITEM #05352506
MFR #CMM200-4RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gerotor Spool Valve Motor - CMM-Series, 12.20 in³/r, 4-Bolt
MI ITEM #05352506
MFR #CMM200-4RP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMM200-4RP MOBILE HYD MOTOR
  • High-torque, low speed with gerotor
  • Instantly reversible by reversing the flow
  • Cross-over for many popular models in the market

Specifications

  • Series
    CMM-Series
  • Displacement
    12.20 in³/r
  • Maximum RPM-Continuous
    300 rpm
  • Continuous Torque
    2500 in
  • Continuous Pressure
    1200 psi
  • Motor Port Type
    National Pipe Tapered Fuel
  • Motor Port Size
    1/2–14 NPTF
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Seal Type
    Standard
  • Inlet And Outlet Port Size
    1/2-14 NPTF Ports Size 8MP
  • Max Operating Temperature
    185 °F
  • Overall Height
    3.43 in
  • Overall Length
    5.89 in
  • Intermittent Pressure
    1800 psi
  • Mounting Type
    4-Bolt
  • Weight
    14.50 lbs
  • Recommended Fluids
    Mineral based hydraulic fluid 100-200 SUS
  • Recommended Filtration
    10 micron on fine, oil cleanliness per ISO code level 17/14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought