Motion
DP5435 OLP
Compact Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 1/4 in x 35 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #05352556
MFR #DP5435 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 1/4 in x 35 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #05352556
MFR #DP5435 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DP5435 OLP HOSE REEL, 1/4 X 35FT
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosionReinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts
  • Superior Latch Spring Design - the torsions style latch spring life far exceeds that of conventional coil springs Full Flow Stress Free Swivel design
  • The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The swivel rides on a through shaft offering unparalled support and strength
  • Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
  • High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/4 in
  • Nominal Hose Outer Diameter
    0.475 in
  • Hose Length
    35 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    1/4 in x 35 ft Hose
  • Hose Type
    PVC
  • Application
    Air, Water
  • Maximum Temperature
    150 °F
  • Overall Length
    14.375 in
  • Overall Width
    8.000 in
  • Overall Height
    16.375 in
  • Manufacturer Upc Number
    699567007128
  • Harmonization Code
    8479.89.9899
  • Weight
    34 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought