Motion
DP5650 OLP
Compact Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Dual Pedestal Base
MI ITEM #05352558
MFR #DP5650 OLP
Price$1,232.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Dual Pedestal Base
MI ITEM #05352558
MFR #DP5650 OLP

Mfr description
DP5650 OLP HOSE REEL, 3/8 X 50FT
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosionReinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,232.49/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.600 in
  • Overall Height
    16.375 in
  • Overall Length
    14.375 in
  • Overall Width
    9.000 in
  • Weight
    44 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567007159
  • Maximum Temperature
    150 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567007159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)