Motion
DP5600 OLP
Compact Dual Pedestal Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 50 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #05352561
MFR #DP5600 OLP
List Price$833.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual Pedestal Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 50 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #05352561
MFR #DP5600 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$833.83/each for your price

Overview

Mfr description
DP5600 OLP HOSE REEL, 3/8 X 35FT
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts
  • Superior Latch Spring Design - the torsions style latch spring life far exceeds that of conventional coil springs
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The swivel rides on a through shaft offering unparalled support and strength
  • Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
  • High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    37 lbs
  • Overall Length
    14 in
  • Overall Width
    8 in
  • Overall Height
    16 in
  • Description Keyword
    Designed for use with 3/8 in x 50 ft Hose
  • Manufacturer Upc Number
    699567007258
  • UPC_NO
    699567007258
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought