Motion
DP5600 OHP
Compact Dual Pedestal Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #05352565
MFR #DP5600 OHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual Pedestal Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #05352565
MFR #DP5600 OHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DP5600 OHP HOSE REEL, 3/8 X 35FT
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts
  • Superior Latch Spring Design - the torsions style latch spring life far exceeds that of conventional coil springs
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The swivel rides on a through shaft offering unparalled support and strength
  • Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
  • High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Rated Pressure
    5000 psi
  • Application
    Grease
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    33 lbs
  • Overall Length
    14.375 in
  • Overall Width
    9 in
  • Overall Height
    16.375 in
  • Description Keyword
    Designed for use with 3/8 in x 50 ft Hose
  • Manufacturer Upc Number
    699567007296
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought