Motion
SD14050 OVP
Low Profile Hose Reel for Low Pressure Vacuum Recovery - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352568
MFR #SD14050 OVP
Your Price$2,487.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hose Reel for Low Pressure Vacuum Recovery - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352568
MFR #SD14050 OVP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,487.69/each(List $2,985.23)

Overview

Mfr description
SD14050 OVP HOSE REEL, 1" X 50FT
  • Designed to facilitate larger diameter 3/4" and 1" hose up to 50 feet
  • Features a high quality external drive spring and a heavy gauge all-bolted together frame
  • Most compact reel in its class, making it ideal for mounting in truck cabinets or other areas where space is limited
  • High impact UHMW guide rollers
  • Corrosion resistant powder coat paint
  • 1-3/8” solid main shaft
  • Four 5/8” tie rods maintain reel integrity and provide added support
  • Containerized external drive spring assembly is easily and safely serviced
  • Ultra low profile design for mounting in cabinetry
  • Ductile iron fluid path parts
  • Stainless latch spring and widened aluminum ratchet/pawl
  • Torsion spring for longer service life
  • Hose included

Specifications

  • Pressure Application
    Low Pressure Vacuum Recovery
  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    1 NPT - Male
  • Description Keyword
    1 in x 50 ft Hose
  • Hose Type
    PVC
  • Application
    Vacuum Recovery
  • UPC_NO
    699567008514
  • Manufacturer Catalog
  • Reel Outlet
    1 NPT - Female
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought