Motion
SD13050 OLP
Low Profile Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352569
MFR #SD13050 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352569
MFR #SD13050 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD13050 OLP HOSE REEL, 3/4 X 50FT
  • Designed to facilitate larger diameter 3/4" and 1" hose up to 50 feet
  • Features a high quality external drive spring and a heavy gauge all-bolted together frame
  • Most compact reel in its class, making it ideal for mounting in truck cabinets or other areas where space is limited
  • High impact UHMW guide rollers
  • Corrosion resistant powder coat paint
  • 1-3/8” solid main shaft
  • Four 5/8” tie rods maintain reel integrity and provide added support
  • Containerized external drive spring assembly is easily and safely serviced
  • Ultra low profile design for mounting in cabinetry
  • Ductile iron fluid path parts
  • Stainless latch spring and widened aluminum ratchet/pawl
  • Torsion spring for longer service life
  • Hose included

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Rated Pressure
    250 psi
  • Description Keyword
    3/4 in x 50 ft Hose
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    PVC
  • Application
    Air, Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text