Motion
FSD14035 OLP
Hose Reel for Low Pressure Fuel/LP Gas - Includes 1 in x 35 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352574
MFR #FSD14035 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Fuel/LP Gas - Includes 1 in x 35 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352574
MFR #FSD14035 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSD14035 OLP 1 X 35FT, 300 PSI
  • Series SD10000 hose reels are designed to facilitate larger diameter 3/4" and 1" hose up to 50ft
  • They feature a high quality external drive spring and a heavy gauge all bolted together frame
  • This is the most compact reel in its class, making is ideal for mounting in truck cabinets or other areas where space is limited
  • Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
  • Containerized external drive spring is easily and safely serviced
  • Ductile iron fluid path is strong and reliable
  • Oversized cast aluminum latch and ratchet combined with a stainless steel latch spring offer the longest possible life

Specifications

  • Pressure Application
    Low Pressure Fuel
  • Hose Inside Diameter
    1 in
  • Nominal Hose Outer Diameter
    1.375 in
  • Hose Length
    35 ft
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    1 NPT - Male
  • Description Keyword
    1 in x 35 ft Hose
  • Hose Type
    UL330 & ULC fuel grade
  • Application
    Fuel
  • Maximum Temperature
    150 °F
  • Overall Length
    18.750 in
  • Overall Width
    19.125 in
  • Overall Height
    18.250 in
  • Manufacturer Upc Number
    699567008583
  • Harmonization Code
    8479.89.9899
  • Weight
    105 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought