Motion
FSD14050 OLP
Hose Reel for Low Pressure Fuel/LP Gas - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
Mi Item #05352575
MFR #FSD14050 OLP
Price$2,405.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Fuel/LP Gas - Includes 1 in x 50 ft Hose, 250 psi, Red, 1 NPT - Female Inlet
Mi Item #05352575
MFR #FSD14050 OLP

Mfr description
FSD14050 OLP 1 X 50FT, 300 PSI
  • Series SD10000 hose reels are designed to facilitate larger diameter 3/4" and 1" hose up to 50ft
  • They feature a high quality external drive spring and a heavy gauge all bolted together frame
  • This is the most compact reel in its class, making is ideal for mounting in truck cabinets or other areas where space is limited
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,405.61/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    1.375 in
  • Overall Height
    18.250 in
  • Overall Length
    20.750 in
  • Overall Width
    19.125 in
  • Weight
    127 lbs

Details

  • Application
    Fuel
  • Description Keyword
    1 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    1 NPT - Male
  • Hose Type
    UL330 & ULC fuel grade
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567008590
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Fuel
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567008590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)