Motion
SD13035 OMP
Low Profile Hose Reel for Medium Pressure Oil - Includes 3/4 in x 35 ft Hose, 1250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352576
MFR #SD13035 OMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hose Reel for Medium Pressure Oil - Includes 3/4 in x 35 ft Hose, 1250 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352576
MFR #SD13035 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD13035 OMP HOSE REEL, 3/4 X 35FT
  • Series SD10000 hose reels are designed to facilitate larger diameter 3/4" and 1" hose up to 50ft
  • They feature a high quality external drive spring and a heavy gauge all bolted together frame
  • This is the most compact reel in its class, making is ideal for mounting in truck cabinets or other areas where space is limited
  • Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
  • Containerized external drive spring is easily and safely serviced
  • Ductile iron fluid path is strong and reliable
  • Oversized cast aluminum latch and ratchet combined with a stainless steel latch spring offer the longest possible life

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1.180 in
  • Hose Length
    35 ft
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Rated Pressure
    1250 psi
  • Hose Outlet
    3/4 NPT - Male
  • Description Keyword
    3/4 in x 35 ft Hose
  • Hose Type
    SAE 100R17 one wire braid
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Overall Length
    18.750 in
  • Overall Width
    19.125 in
  • Overall Height
    18.250 in
  • Manufacturer Upc Number
    699567008606
  • Harmonization Code
    8479.89.9899
  • Weight
    95 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text