Motion
SD13050 OVP
Low Profile Hose Reel for Low Pressure Vacuum Recovery - Includes 3/4 in x 50 ft Hose, 300 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352579
MFR #SD13050 OVP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hose Reel for Low Pressure Vacuum Recovery - Includes 3/4 in x 50 ft Hose, 300 psi, Red, 1 NPT - Female Inlet
MI ITEM #05352579
MFR #SD13050 OVP

Mfr description
SD13050 OVP HOSE REEL, 3/4 X 50FT
  • Series SD10000 hose reels are designed to facilitate larger diameter 3/4" and 1" hose up to 50ft
  • They feature a high quality external drive spring and a heavy gauge all bolted together frame
  • This is the most compact reel in its class, making is ideal for mounting in truck cabinets or other areas where space is limited
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    1.260 in
  • Overall Height
    18.250 in
  • Overall Length
    18.750 in
  • Overall Width
    19.125 in
  • Weight
    105 lbs

Details

  • Application
    Vacuum Recovery
  • Description Keyword
    3/4 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    SAE 100R4
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567008637
  • Maximum Temperature
    210 °F
  • Pressure Application
    Low Pressure Vacuum Recovery
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)