Motion
SD13000 OLP
Low Profile Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #05352581
MFR #SD13000 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #05352581
MFR #SD13000 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SD13000 OLP HOSE REEL, 3/4 X 50FT
  • They feature a high quality external drive spring and a heavy gauge all bolted together frame
  • This is the most compact reel in its class, making is ideal for mounting in truck cabinets or other areas where space is limited
  • Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
  • Containerized external drive spring is easily and safely serviced
  • Oversized cast aluminum latch and ratchet combined with a stainless steel latch spring offer the longest possible life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    85 lbs
  • Overall Length
    18.75 in
  • Overall Width
    19.125 in
  • Overall Height
    18.25 in
  • Description Keyword
    Designed for use with 3/4 in x 50 ft Hose
  • Manufacturer Upc Number
    699567008651
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought